Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Emerald White FSC Certified 8oz. Hot Cups, PK1000 EMR8W

White FSC Certified 8oz. Hot Cups, PK1000 (Discontinued)

  • Mfr # EMR8W
  • Zoro # G9205886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMR8W
Zoro #
G9205886
UPC #
814406011016
Country of Origin
United States

Description

Emerald FSC Certified Paper Hot Cups are made with FSC® Certified paper from responsible sources. Printed with water-based ink, and free of BPA, PFAS, and recyclable in most municipalities (check with your local hauler). What is FSC Certified? Where we use wood, it is FSC Certified. The Forest stewardship Council ensures the health of the world’s forests for future generations. FSC Chain of Custody Certification traces wood-based products through the supply chain from forest to end-user What is BPA Free? Emerald paper plates are also BPA free. Bisphenol A (BPA) is a potentially toxic hormone-mimicking chemical used in some plastics and plastic sealants. BPA has also been found in the ink on newspapers and receipts, leading to the presence of BPA in recycled paper products. Emerald Brand Tree-Free products are naturally BPA free! Polyfluoroalkyl substances (PFAS) are a group of man-made chemicals that are often used in food packaging. These chemicals don’t break down and can accumulate in the human body over time and lead to adverse health effects.What is Compostable? A compostable product will breakdown over time into usable soil. Composting can be done at home or in a commercial composting facility.All cup sizes take Emerald Universal Compostable Lid EMRPLA4950. Pair with Emerald compostable Plates and Cutlery for a fully sustainable mealtime! 500 cups per carton.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.