
Vartan Bonded Leather Gaming Chair, White/Black Seat, White/Black Back, Black Base (Discontinued)
- Mfr # 58542-CC
- Zoro # G805742508
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58542-CC
Zoro #
G805742508
UPC #
718103373135
Country of Origin
China
Dimensions
Overall Width
29.2"
Depth
27.6"
Overall Height
49.9"-53.8"
Details
Material
Bonded Leather
Weight
53.4 lbs
Capacity
Supports Up to 275 lbs
Description
Always be one step ahead of your opponent by sitting comfortably for hours in your Vartan gaming chair. This highly functional gaming chair features seat height adjustment, tilt tension, tilt lock, adjustable arms, and a 135 degree reclining seat. This chair also includes a removable head pillow and lumbar pillow for added support and comfort during long hours of competition. With advanced features that can easily be fine-tuned to your preferences, you'll soon be ready to take on your next challenge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.