This item is Discontinued.

Emerge Vortex Bonded Leather Gaming Chair, 17.9 in. to 21.6 in. Seat Height, Blue/Black, Black Base 58293-CC

Vortex Bonded Leather Gaming Chair, 17.9 in. to 21.6 in. Seat Height, Blue/Black, Black Base (Discontinued)

  • Mfr # 58293-CC
  • Zoro # G905742446
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58293-CC
Zoro #
G905742446
UPC #
718103368551
Country of Origin
China

Dimensions

Overall Height
45.9"-49.7"
Overall Width
28.4"
Depth
30.1"

Details

Weight
43.7 lbs
Material
Bonded Leather
Capacity
Supports Up to 301 lbs

Description

High performance players need gear that helps them transcend to the next level. Emerge is specially designed with your unique gaming needs in mind. The flip-up adjustable arms let you quickly get in and out of this chair, while the padded headrest and plush cushions cradle your body for a more relaxing seating experience. With these advanced features that can easily be fine-tuned to your preferences, you'll soon be ready to take on your next challenge. Get ready to be in a league of your own.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.