This item is Discontinued.

Emerge Vortex Bonded Leather Gaming Chair, Supports Up to 301 lbs, Red/Black Back, Black Base 58292-CC

Vortex Bonded Leather Gaming Chair, Supports Up to 301 lbs, Red/Black Back, Black Base (Discontinued)

  • Mfr # 58292-CC
  • Zoro # G415509232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58292-CC
Zoro #
G415509232
UPC #
718103368544
Country of Origin
China

Dimensions

Max. Seat Width
22 in
Max. Seat Height
21.6 in
Min. Seat Height
17.9 in
Max. Seat Depth
18.6 in
Max. Overall Width
28.4 in

Details

Seat Color
Red/Black
Back Color
Red/Black
Color
Red
Item
Office Chairs
Material
Bonded Leather
Arms Included
Yes
Integral Lumbar Support
Yes
Armrest Color
Black
Arm Adjustability
Height
Seat Surface Material
Bonded Leather
Application Environment
General Office & Task

Description

High performance players need gear that helps them transcend to the next level. Emerge is specially designed with your unique gaming needs in mind. The flip-up adjustable arms let you quickly get in and out of this chair, while the padded headrest and plush cushions cradle your body for a more relaxing seating experience. With these advanced features that can easily be fine-tuned to your preferences, you'll soon be ready to take on your next challenge. Get ready to be in a league of your own.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.