Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

054930 Hfe 1 Hc Sae Ee5Ft

  • Mfr # 054930

  • Zoro # G6104638


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
3.28 in
Height
3.88 in
Max. Pressure
450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
054930
Zoro #
G6104638
UPC #
-
Country of Origin
United States

Dimensions

Width
3.28 in
Height
3.88 in

Details

Max. Pressure
450 psi

Description

054930 Hfe 1 Hc Sae Ee5Ft 3/8X1/2 Saeang 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.