Zoro Homepage

1 in. NC 5/250#AirWtr VlvLessCoil

  • Mfr # 039931

  • Zoro # G509518928


product price: $413.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Water
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Seal Material
Buna-N
Nominal Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
039931
Zoro #
G509518928
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in

Details

For Media
Air, Water
Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
Inlet Connection Type
NPT
Seal Material
Buna-N
Valve Ways
2-Way
Outlet Connection Type
NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.