1.2 Cu ft 1000W Stainless Steel Countertop Microwave Oven with Inverter Technology in Silver
- Mfr # 750124773M
- Zoro # G622980466
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Microwave Item
Microwave Oven
Appliance Color
Silver
Outside Width
20.4 in
Outside Height
12.8 in
Length
15.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124773M
- Zoro #
- G622980466
- UPC #
- 025806035148
- Country of Origin
- China
Dimensions
- Outside Width
- 20.4 in
- Outside Height
- 12.8 in
- Length
- 15.70 in
Details
- Microwave Item
- Microwave Oven
- Appliance Color
- Silver
Description
Heat your favorite meals quickly and evenly with the Emerson 1.2 cu. ft. 1000W Stainless Steel Inverter Microwave Oven. Powered by 1000 watts and advanced Inverter Technology, it delivers consistent cooking results without overcooking or cold spots. Choose from 10 power levels and 8 convenient pre-programmed settings for simple, one-touch operation. A glass turntable promotes thorough, even heating, while the sleek stainless steel design makes it a stylish fit on any countertop or kitchen island. Easy to clean and versatile, this Emerson microwave is perfect for reheating leftovers, preparing snacks, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.