Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25 in. NC 5/150#SteamVlvLessCoil

  • Mfr # 040532

  • Zoro # G409690656


product price: $787.99
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Starting Configuration
Normally Closed
Seal Material
T (PTFE with Ethylene Propylene Gaskets)
Inlet Connection Type
NPT
Nominal Pipe Size
1-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040532
Zoro #
G409690656
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/4 in.

Details

For Media
Steam
Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
Seal Material
T (PTFE with Ethylene Propylene Gaskets)
Inlet Connection Type
NPT
Outlet Connection Type
FPT
Valve Ways
2-way

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.