Zoro Homepage

1.5 in. NC 5/250#AirWtVlvLessCoil

  • Mfr # 038879

  • Zoro # G709676374


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
For Media
air, water, and steam
Seal Material
Buna-N
Outlet Connection Type
FPT
Valve Ways
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038879
Zoro #
G709676374
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in.

Details

Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
For Media
air, water, and steam
Seal Material
Buna-N
Outlet Connection Type
FPT
Valve Ways
2-Way
Inlet Connection Type
NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.