Zoro Homepage

3/4 in. NC 5/250#AirWtVlvLessCoil

  • Mfr # 028192

  • Zoro # G309587100


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
Outlet Connection Type
FPT
Seal Material
Buna-N
Inlet Connection Type
FPT
Nominal Pipe Size
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028192
Zoro #
G309587100
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4

Details

Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
Outlet Connection Type
FPT
Seal Material
Buna-N
Inlet Connection Type
FPT
For Media
air, water, and steam
Valve Ways
2-Way

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.