Cont Duty Contactor 24V SPNO Ag Contacts

  • Mfr # 586-314111

  • Zoro # G7580498


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Coil Termination
#10-32 UNF-2A Thread
Contact Material
Silver Alloy
Amps
200/100
Mounting Base
Standard Bracket
Contact Termination
5/16 in-24 UNF-2A Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586-314111
Zoro #
G7580498
UPC #
786710103728
Country of Origin
Mexico

Dimensions

Height
2.9 in
Length
4.61 in
Width
3.3 in
Overall Width
3.3 in
Overall Height
2.9 in
Overall Length
4.61 in

Details

Item
DC Power Solenoid
Coil Termination
#10-32 UNF-2A Thread
Contact Material
Silver Alloy
Amps
200/100
Mounting Base
Standard Bracket
Contact Termination
5/16 in-24 UNF-2A Thread
Contact Form
SPDT
Duty Cycle
Continuous
Coil Voltage DC
24 V DC
Coil Type
Isolated
Enclosure
Water Resistant
Coil Voltage
24 V DC
Coil Resistance
53 ohm
Minimum Operating Temperature
-40 Degrees F
Weight
24 oz
Current Rating
200 A
Maximum Operating Temperature
149 Degrees F
Resistance Properties
Dust Resistant, Water Resistant
Standards
UR AU2138
Series
586
Number of Terminals
6
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
149 Degrees F

Description

DC Power Solenoid, Current Rating 200 A, Contact Form SPDT, Coil Voltage 24 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A Thread, Series 586, Coil Resistance 53 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Height 2.9 in, Includes Not Applicable, Length 4.61 in, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Base Standard Bracket, Number of Terminals 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.