This item is Discontinued.

Emerson Radio Emerson Radio CKS1507 Smartset Alarm Clock Bluetooth USB CKS1507

Emerson Radio CKS1507 Smartset Alarm Clock Bluetooth USB (Discontinued)

  • Mfr # CKS1507
  • Zoro # G303689466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKS1507
Zoro #
G303689466
UPC #
25806034301
Country of Origin
China

Description

Features
  • USB charging port
  • PLL digital tuning
  • Display dimmer control
  • Programmable sleep timer
  • Gradual wake alarm
  • Auto time set/restore
Specifications
  • Color: Black
  • Size: 1.4 in.
  • Screen Type: LED
  • Number of Alarms: 2
  • Frequency Band: FM
  • Battery Size Supported: Button Cell
  • USB: Yes
  • Auxiliary Input: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.