Bleed Aid Kits, Trauma Kits
- Mfr # 9122
- Zoro # G023781532
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Number of People Served
72
Wound Dressings Included
(10) Sterile Pads, (2) Emergency Pressure Bandages, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (4) Abdominal Pads, (4) Sterile Conforming Bandages, Adhesive Tape, EMI Splint(TM), Nu-Stat, Vaseline Gauze, X8T Tourniquet
Housing Height
7 1/2 in
Housing Color
Green
Housing Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9122
- Zoro #
- G023781532
- UPC #
- -
- Country of Origin
- China
- Item
- Trauma Kit
- Number of People Served
- 72
- Wound Dressings Included
- (10) Sterile Pads, (2) Emergency Pressure Bandages, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (4) Abdominal Pads, (4) Sterile Conforming Bandages, Adhesive Tape, EMI Splint(TM), Nu-Stat, Vaseline Gauze, X8T Tourniquet
- Housing Color
- Green
- Housing Material
- Nylon
- ANSI Class
- Class B
- Compatible Manufacturer Part Number
- 8V803
- ANSI Type
- Type II
- Number of Components
- 72
- PPE and Disposal Equipment Included
- (6) Nitrile Gloves, Disposable Emergency Airway Kit, CPR Mask
- Unitized
- Bulk
- Topical Medicinals Included
- (20) Antimicrobial Hand Wipes, (4) Ice Packs, Eye Wash
- Tools Included
- Bandage Scissors, EMS Shears, Explorer(TM) Knife, Splinter Forceps, Straight Kelly Forceps
- Refill Management System Included
- Guided Refill System
- Product Type
- Trauma and First Aid Kit
- Includes Medication
- No Medication Included
- Mountable
- Portable
- Metal Detectability
- No Metal Detectable Adhesive Bandages
- Water Resistance
- Water Resistant
- ANSI Standard Met
- Not ANSI Compliant
- Housing Type
- Bag
- Adhesive Bandages Included
- No Adhesive Bandages
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
Dimensions
- Housing Height
- 7 1/2 in
- Housing Depth
- 11 in
- Housing Width
- 16 in
Description
Trauma Kit, Product Type Trauma and First Aid Kit, Application Not Applicable, Number of People Served 72, Number of Components 72, Adhesive Bandages Included No Adhesive Bandages, Wound Dressings Included (10) Sterile Pads, (2) Emergency Pressure Bandages, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (4) Abdominal Pads, (4) Sterile Conforming Bandages, Adhesive Tape, EMI Splint(TM), Nu-Stat, Vaseline Gauze, X8T Tourniquet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.