Shop EMI
See all product information
Create Account
Bleed Aid Kits, Trauma Kits
- Mfr # 9127
- Zoro # G023781525
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Wound Dressings Included
(3) Sterile Conforming Bandages, Abdominal Pad, Adhesive Tape, Emergency Pressure Bandage, Krinkle Gauze Roll, Nu-Stat, Sterile Pad, Vaseline Gauze, X8T Tourniquet
Mountable
Portable
Includes Medication
No Medication Included
ANSI Class
Class B
Tools Included
Bandage Scissors, EMS Shears, Explorer(TM) Knife, Splinter Forceps, Straight Kelly Forceps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9127
- Zoro #
- G023781525
- UPC #
- -
- Country of Origin
- China
- Item
- Trauma Kit
- Wound Dressings Included
- (3) Sterile Conforming Bandages, Abdominal Pad, Adhesive Tape, Emergency Pressure Bandage, Krinkle Gauze Roll, Nu-Stat, Sterile Pad, Vaseline Gauze, X8T Tourniquet
- Mountable
- Portable
- Includes Medication
- No Medication Included
- ANSI Class
- Class B
- Tools Included
- Bandage Scissors, EMS Shears, Explorer(TM) Knife, Splinter Forceps, Straight Kelly Forceps
- Product Type
- Trauma and First Aid Kit
- Unitized
- Bulk
- PPE and Disposal Equipment Included
- (4) Nitrile Gloves, CPR Mask
- Refill Management System Included
- Guided Refill System
- Number of People Served
- 41
- ANSI Standard Met
- Not ANSI Compliant
- Water Resistance
- Water Resistant
- Housing Type
- Fanny Pack
- Topical Medicinals Included
- (10) Antimicrobial Hand Wipes, (2) Ice Packs
- Housing Material
- Nylon
- ANSI Type
- Type II
- Metal Detectability
- No Metal Detectable Adhesive Bandages
- Adhesive Bandages Included
- No Adhesive Bandages
- Compatible Manufacturer Part Number
- 33VP15
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
- Housing Color
- Green
- Number of Components
- 41
Dimensions
- Housing Width
- 10 in
- Housing Height
- 6 in
- Housing Depth
- 6 in
Description
Trauma Kit, Product Type Trauma and First Aid Kit, Application Not Applicable, Number of People Served 41, Number of Components 41, Adhesive Bandages Included No Adhesive Bandages, Wound Dressings Included (3) Sterile Conforming Bandages, Abdominal Pad, Adhesive Tape, Emergency Pressure Bandage, Krinkle Gauze Roll, Nu-Stat, Sterile Pad, Vaseline Gauze, X8T Tourniquet, Topical Medicinals Included (10) Antimicrobial Hand Wipes, (2) Ice Packs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.