Refill Kit

  • Mfr # 816
  • Zoro # G723938939
product price: 
$
40.79
/ea

Key Features

Housing Type
Bag
ANSI Standard Met
Not ANSI Compliant
Unitized
Bulk
ANSI Class
Class B
Product Type
Complete Refill or Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
816
Zoro #
G723938939
UPC #
-
Country of Origin
China

Dimensions

Housing Width
10 in
Housing Depth
12 in
Housing Height
4 in

Details

Item
Refill Kit
Housing Type
Bag
ANSI Standard Met
Not ANSI Compliant
Unitized
Bulk
ANSI Class
Class B
Product Type
Complete Refill or Kit
Topical Medicinals Included
(10) Antimicrobial Hand Wipes, (4) Burn Ointment Packets, (6) Triple Antibiotic Ointments
Number of Components
67
Includes Medication
No Medication Included
Housing Material
Polypropylene
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Housing Color
Orange
ANSI Type
Type II
Number of People Served
2
Adhesive Bandages Included
(20) Adhesive Bandages
Metal Detectability
No Metal Detectable Adhesive Bandages
Compatible Manufacturer Part Number
834
Water Resistance
Water Resistant
Wound Dressings Included
(2) Sterile Conforming Bandages, (3) Abdominal Pads, (4) Sterile Conforming Bandages, (4) Sterile Pads, Adhesive Tape, Burn Dressing, Emergency Pressure Bandage, Triangular Bandage
Tools Included
(2)Thermal Rescue Blankets
PPE and Disposal Equipment Included
(4) Nitrile Gloves, CPR Lifeshield
Mountable
Portable

Description

Refill Kit, Product Type Complete Refill or Kit, Application Not Applicable, Number of People Served 2, Number of Components 67, Adhesive Bandages Included (20) Adhesive Bandages, Wound Dressings Included (2) Sterile Conforming Bandages, (3) Abdominal Pads, (4) Sterile Conforming Bandages, (4) Sterile Pads, Adhesive Tape, Burn Dressing, Emergency Pressure Bandage, Triangular Bandage

Restrictions

Hazardous material

Ratings & reviews