Bleed Aid Kits, Trauma Kits

  • Mfr # 9138
  • Zoro # G723781443
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Unitized
Bulk
Wound Dressings Included
(2) Abdominal Pads, (2) Sterile Conforming Bandage, (6) Sterile Pads, Emergency Pressure Bandage, X8T Tourniquet
ANSI Standard Met
Not ANSI Compliant
Adhesive Bandages Included
Chest Seal
Product Type
Bleed Control Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9138
Zoro #
G723781443
UPC #
-
Country of Origin
China

Dimensions

Housing Width
8 in
Housing Height
6 in
Housing Depth
4 in

Details

Item
Trauma Kit
Unitized
Bulk
Wound Dressings Included
(2) Abdominal Pads, (2) Sterile Conforming Bandage, (6) Sterile Pads, Emergency Pressure Bandage, X8T Tourniquet
ANSI Standard Met
Not ANSI Compliant
Adhesive Bandages Included
Chest Seal
Product Type
Bleed Control Kit
Refill Management System Included
No Refill Management System
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Housing Material
Nylon
Topical Medicinals Included
No Topical Medicinals
Mountable
Portable
ANSI Class
Class B
Number of Components
24
Compatible Manufacturer Part Number
54ZJ78
Metal Detectability
No Metal Detectable Adhesive Bandages
Includes Medication
No Medication Included
PPE and Disposal Equipment Included
(5) Nitrile Gloves, CPR Mask
Water Resistance
Water Resistant
Housing Type
Bag
ANSI Type
Type II
Number of People Served
23
Housing Color
Black
Tools Included
EMS Shears, Kelly Forceps, Thermal Rescue Blanket

Description

Trauma Kit, Product Type Bleed Control Kit, Application Not Applicable, Number of People Served 23, Number of Components 24, Adhesive Bandages Included Chest Seal, Wound Dressings Included (2) Abdominal Pads, (2) Sterile Conforming Bandage, (6) Sterile Pads, Emergency Pressure Bandage, X8T Tourniquet, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 8 in

Restrictions

Hazardous material

Ratings & reviews