Shop EMI
See all product information
Create Account
Bleed Aid Kits, Trauma Kits
- Mfr # 9139
- Zoro # G123782057
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Number of People Served
23
Housing Type
Bag
Adhesive Bandages Included
Chest Seal
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Housing Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9139
- Zoro #
- G123782057
- UPC #
- -
- Country of Origin
- China
Dimensions
- Housing Height
- 6 in
- Housing Depth
- 4 in
- Housing Width
- 8 in
Description
Trauma Kit, Product Type Bleed Control Kit, Application Not Applicable, Number of People Served 23, Number of Components 24, Adhesive Bandages Included Chest Seal, Wound Dressings Included (2) Abdominal Pads, (2) Sterile Conforming Bandage, (6) Sterile Pads, Emergency Pressure Bandage, X8T Tourniquet, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.