Bleed Aid Kits, Trauma Kits
- Mfr # 9132
- Zoro # G023781693
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Includes Medication
No Medication Included
Product Type
Bleed Control Kit
ANSI Type
Type II
Mountable
Portable
Number of Components
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9132
- Zoro #
- G023781693
- UPC #
- -
- Country of Origin
- China
- Item
- Trauma Kit
- Includes Medication
- No Medication Included
- Product Type
- Bleed Control Kit
- ANSI Type
- Type II
- Mountable
- Portable
- Number of Components
- 21
- Housing Color
- Black
- Topical Medicinals Included
- No Topical Medicinals
- Adhesive Bandages Included
- No Adhesive Bandages
- Water Resistance
- Water Resistant
- Wound Dressings Included
- (2) Abdominal Pads, (2) Sterile Conforming Bandage, (6) Sterile Pads, Emergency Pressure Bandage, X8T Tourniquet
- Housing Material
- Nylon
- Refill Management System Included
- No Refill Management System
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
- PPE and Disposal Equipment Included
- (6) Nitrile Gloves, CPR Mask
- Unitized
- Bulk
- ANSI Class
- Class B
- ANSI Standard Met
- Not ANSI Compliant
- Tools Included
- EMS Shears, Kelly Forceps, Thermal Rescue Blanket
- Compatible Manufacturer Part Number
- 54ZJ78
- Number of People Served
- 21
- Housing Type
- Bag
- Metal Detectability
- No Metal Detectable Adhesive Bandages
Dimensions
- Housing Depth
- 4 in
- Housing Width
- 8 in
- Housing Height
- 6 in
Description
Trauma Kit, Product Type Bleed Control Kit, Application Not Applicable, Number of People Served 21, Number of Components 21, Adhesive Bandages Included No Adhesive Bandages, Wound Dressings Included (2) Abdominal Pads, (2) Sterile Conforming Bandage, (6) Sterile Pads, Emergency Pressure Bandage, X8T Tourniquet, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.