Bleed Aid Kits, Trauma Kits

  • Mfr # 9212
  • Zoro # G223782285
product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Metal Detectability
No Metal Detectable Adhesive Bandages
Refill Management System Included
No Refill Management System
Housing Type
Bag
Housing Color
Green
Product Type
Bleed Control Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9212
Zoro #
G223782285
UPC #
-
Country of Origin
China

Dimensions

Housing Height
2 in
Housing Depth
4 1/4 in
Housing Width
8 1/2 in

Details

Item
Trauma Kit
Metal Detectability
No Metal Detectable Adhesive Bandages
Refill Management System Included
No Refill Management System
Housing Type
Bag
Housing Color
Green
Product Type
Bleed Control Kit
Topical Medicinals Included
No Topical Medicinals
Unitized
Bulk
Compatible Manufacturer Part Number
15U909
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Number of People Served
15
Water Resistance
Water Resistant
Includes Medication
No Medication Included
Housing Material
Nylon
ANSI Class
Class B
ANSI Standard Met
Not ANSI Compliant
PPE and Disposal Equipment Included
(4) Nitrile Gloves
Wound Dressings Included
Emergency Pressure Bandage, Gauze Compresses, Sterile Conforming Bandage, X8T Tourniquet
Adhesive Bandages Included
Chest Seal
Tools Included
EMS Shears, Kelly Forceps
Mountable
Portable
ANSI Type
Type II
Number of Components
24

Description

Trauma Kit, Product Type Bleed Control Kit, Application Not Applicable, Number of People Served 15, Number of Components 24, Adhesive Bandages Included Chest Seal, Wound Dressings Included Emergency Pressure Bandage, Gauze Compresses, Sterile Conforming Bandage, X8T Tourniquet, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 8 1/2 in, PPE and Disposal Equipment Included (4) Nitrile Gloves, Housing Type Bag

Restrictions

Hazardous material

Ratings & reviews