Emi
Bulk Pro Response II Trauma Kit, Loops
- Zoro #: G4778611
- Mfr #: 832
Hover or click to zoom Tap to zoom
Key Features
- First Aid Kit Type: Kit
- Includes: (1) Multi Trauma Dressing, (1) Sterile Burn Sheet, (2) Triangular Bandages, (1) 1/2 in Adhesive Tape, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (1) 3 in Elastic Bandage, (1) 4 in Elastic Bandage, (1) 4-1/2 in Krinkle Gauze Roll, (10) 3 in x 3 in Sterile Pads, (20) 4 in x 4 in Sterile Pads, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (1) Box of 1 in x 3 in Adhesive Bandages, (1) Disposable Airway Kit, (1) CPF Lifeshield(TM), (1) Plastic Bite Stick, (1) Box Sting Swabs, (10) Alcohol Prep Pads, (1) 4 oz Eye Wash, (4) 5 in x 9 in Instant Ice Packs, (20) Antimicrobial Hand Wipes, (1) Instant Glucose, (10) Triple Antibiotic Ointment, (10) Povidone Prep Pads, (1) Box Ammonia Inhalants, (1) Thermal Rescue Blanket, (2) 10 in x 12 in Bio-Hazard Bags, (6) Latex Gloves, (2) Molded Surgical Masks, (1) Tourniquet, (1) Adult Nylon Blood Pressure Cuff, (1) Dual Head Stethoscope, (1) EMI(R) Splint, (1) Lifesaver Plus (TM) Seat Belt Cutter, (1) 4-1/2 in Splinter Forceps, (1) 5-1/2 in Bandage Scissor, (1) 5-1/2 in Straight Kelly Forceps, (1) Deluxe Shears, (1) Penlight
- Case Material: Loops
- Height: 9 in
- Material: Nylon
- Glow-in-the-Dark: No
- Header: First Aid
- Width: 12 1/2 in
$222.36
Subtotal: $222.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Emi #832 Specifications
- Zoro #: G4778611
- Mfr #: 832
- First Aid Kit Type: Kit
- Includes: (1) Multi Trauma Dressing, (1) Sterile Burn Sheet, (2) Triangular Bandages, (1) 1/2 in Adhesive Tape, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (1) 3 in Elastic Bandage, (1) 4 in Elastic Bandage, (1) 4-1/2 in Krinkle Gauze Roll, (10) 3 in x 3 in Sterile Pads, (20) 4 in x 4 in Sterile Pads, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (1) Box of 1 in x 3 in Adhesive Bandages, (1) Disposable Airway Kit, (1) CPF Lifeshield(TM), (1) Plastic Bite Stick, (1) Box Sting Swabs, (10) Alcohol Prep Pads, (1) 4 oz Eye Wash, (4) 5 in x 9 in Instant Ice Packs, (20) Antimicrobial Hand Wipes, (1) Instant Glucose, (10) Triple Antibiotic Ointment, (10) Povidone Prep Pads, (1) Box Ammonia Inhalants, (1) Thermal Rescue Blanket, (2) 10 in x 12 in Bio-Hazard Bags, (6) Latex Gloves, (2) Molded Surgical Masks, (1) Tourniquet, (1) Adult Nylon Blood Pressure Cuff, (1) Dual Head Stethoscope, (1) EMI(R) Splint, (1) Lifesaver Plus (TM) Seat Belt Cutter, (1) 4-1/2 in Splinter Forceps, (1) 5-1/2 in Bandage Scissor, (1) 5-1/2 in Straight Kelly Forceps, (1) Deluxe Shears, (1) Penlight
- Case Material: Loops
- Height: 9 in
- Material: Nylon
- Glow-in-the-Dark: No
- Header: First Aid
- Width: 12 1/2 in
- Language: English
- Depth: 20 in
- Legend Style: Symbol
- Subject Matter: Emergency
- Color: Navy Blue
- Features: Ready to Handle Most Serious Medical and Trauma Emergencies. This Complete Kit Features Our Pro ResponseTM 2 Bag. the Durable and Rugged 1000 Denier Nylon Bag Has a Removable Center Section With 11 Padded Compartments and 3 Adjustable Sections. the Top Flap Has Elastic Loops for Airways, Etc. Two Large Zippered End Pockets are Made Visible With Bright Yellow Reflective Trim. the Pro Response(Tm) 2 Bag Has a Top Carrying Handle, An Adjustable/Detachable Rifle Sling Strap and a Star of Life Reflective Emblem on the Top Flap
- Number of Components: 132
- Kit Type: Bulk
- Item: Pro Response II Trauma Kit
- Industry Type: Healthcare
- Product Type: Pro Response II Trauma Kit
- Country of Origin (subject to change): China
Description
Pro Response II Trauma Kit, Bulk, Number of Components 132, Color Navy Blue, Height 9 in, Width 12 1/2 in, Depth 20 in
Restrictions and Compliance
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Emi #832
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EMI Seat Belt Cutter, Plastic 4002
- EMI Colormed Holster Set, Kit 806
- EMI Bulk EMT Holster Set, 1000 Denier Cordura Nylon 650
- EMI EMS/Trauma/Response Flat Pac Mini, Nylon 891
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon 857
- EMI Bulk Basic Response Kit, Nylon 9127
- EMI Multi-Purpose Rescue Shear Blue 8001
- EMI Trauma Kit, 3-1/2" D, 7-1/2" H, 6" W, Black 9130
- EMI Shear-Cut 1099
- ZORO SELECT First Aid kit, Metal, 25 Person 9999-2155
- ZORO SELECT Bulk First Aid Cabinet, Metal, 150 Person 54574
- Emi First Aid Kits