Shop EMI

Trauma Kit

  • Mfr # 528
  • Zoro # G923781595

product price: 
$
456.99
/ea
Free Shipping & Returns

Key Features

PPE and Disposal Equipment Included
(10) Nitrile Gloves, (2) CPR Masks, (2)Surgical Masks, Biohazard Bag, Hand Sanitizer
Unitized
Bulk
Mountable
Portable
Refill Management System Included
No Refill Management System
Compatible Manufacturer Part Number
40KC71
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
528
Zoro #
G923781595
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
9 1/2 in
Housing Height
8 in
Housing Width
21 in

Details

Item
Trauma Kit
PPE and Disposal Equipment Included
(10) Nitrile Gloves, (2) CPR Masks, (2)Surgical Masks, Biohazard Bag, Hand Sanitizer
Unitized
Bulk
Mountable
Portable
Refill Management System Included
No Refill Management System
Compatible Manufacturer Part Number
40KC71
Adhesive Bandages Included
(25) Adhesive Bandages
Housing Material
Nylon
ANSI Class
Class B
Number of People Served
101
ANSI Standard Met
Not ANSI Compliant
Water Resistance
Water Resistant
Number of Components
104
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Housing Color
Orange
Includes Medication
No Medication Included
Wound Dressings Included
(2) Abdominal Dressings, (2) Sterile Conforming Bandages, (4) Sterile Pads, (6) Sterile Pads, Abdominal Pad, Adhesive Tape, Emergency Pressure Bandage, EMI Splint(TM), Nu-Stat, Triangular Bandage, X8T Tourniquet
Product Type
Trauma and First Aid Kit
Topical Medicinals Included
(2) Ammonia Towelettes, (4) Triple Antibiotic Ointment, (6) Antimicrobial Hand Wipes, Hand Sanitizer, Ice Pack
Housing Type
Bag
ANSI Type
Type II
Metal Detectability
No Metal Detectable Adhesive Bandages
Tools Included
(4) Thermal Rescue Blankets, Bandage Scissors, EMS Shears, Splinter Forceps

Description

Trauma Kit, Product Type Trauma and First Aid Kit, Application Not Applicable, Number of People Served 101, Number of Components 104, Adhesive Bandages Included (25) Adhesive Bandages, Wound Dressings Included (2) Abdominal Dressings, (2) Sterile Conforming Bandages, (4) Sterile Pads, (6) Sterile Pads, Abdominal Pad, Adhesive Tape, Emergency Pressure Bandage, EMI Splint(TM), Nu-Stat, Triangular Bandage, X8T Tourniquet

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.