Zoro Homepage

Emergency Basic Burn Kit, 9 in W, Navy Blue

  • Mfr # 610

  • Zoro # G3814840


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue
Includes
(2) 3 in Sterile Conforming Bandages, (2) Eye Pads, (3) 4 in x 4 in Burnaid Dressings, (4) Nitrile Gloves, 8 in x 8 in Burnaid Dressing, Burn Sheet, Emergency Rescue Blanket, EMS Shear, Eye Wash Bottle
Number of Components
16
People Served
2
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610
Zoro #
G3814840
UPC #
-
Country of Origin
Multiple

Dimensions

Width
9 in
Depth
6 in
Height
14 in
Housing Width
9 in
Housing Depth
6 in
Housing Height
14 in

Details

Item
Emergency Basic Burn Kit
Color
Navy Blue
Includes
(2) 3 in Sterile Conforming Bandages, (2) Eye Pads, (3) 4 in x 4 in Burnaid Dressings, (4) Nitrile Gloves, 8 in x 8 in Burnaid Dressing, Burn Sheet, Emergency Rescue Blanket, EMS Shear, Eye Wash Bottle
Number of Components
16
People Served
2
Case Material
Nylon
Number of Pockets
7
Product Type
Emergency Basic Burn Kit
Housing Material
Nylon
Adhesive Bandages Included
No Adhesive Bandages
Topical Medicinals Included
4 oz Eye Wash Bottles
Application
First Responder
Unitized
Bulk
Miscellaneous Kit Contents Included
(2) 3 in Sterile Conforming Bandages, 60 in x 96 in Burn Sheet
Number of People Served
2
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Tools Included
EMS Shears, Thermal Rescue Blanket
Housing Color
Blue
Wound Dressings Included
(2) Eye Pads, (2) Sterile Conforming Bandages, (3) Burn Dressing, Burn Dressing
Includes Housing
Housing Included
ANSI Standard Met
Not ANSI Compliant
ANSI Type
Not ANSI Compliant
PPE and Disposal Equipment Included
(4) Nitrile Gloves
Housing Type
Bag

Description

Emergency Basic Burn Kit, Product Type Emergency Basic Burn Kit, Application First Responder, Number of People Served 2, Number of Components 16, Number of Pockets 7, Adhesive Bandages Included No Adhesive Bandages, Wound Dressings Included (2) Eye Pads, (2) Sterile Conforming Bandages, (3) Burn Dressing, Burn Dressing, Miscellaneous Kit Contents Included (2) 3 in Sterile Conforming Bandages, 60 in x 96 in Burn Sheet, Topical Medicinals Included 4 oz Eye Wash Bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.