Shop All First Aid Kits
Emi
EMS/Trauma/Response Basic Response Kit, Nylon
Mfr # 863
Zoro # G3236097
original price:
$122.95
11% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (10) Triple Antibiotic Ointments, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs, (25) 1 in x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads, (8) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 3 in Elastic Bandage, 4- 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissor, 5 1/2 in St. Kelly Forceps, Burn/Blood Stopper Bandage, CPR Lifeshield, Deluxe Shears, EMI Splint, First In Rescue Knife, Instant Ice Pack, Lifesaver Seat Belt Cutter, 1 Penlight, Plastic Bite Stick, Starlite Flashlight, 1 Thermal Rescue Blanket, Triangular Bandage, Window Punch
- Case Material Nylon
- Height 6 in
- Material Denier Nylon
Product Information
- Brand Emi
- MFR # 863
- Zoro # G3236097
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 14 in |
Depth | 9 in |
Details
Description
Basic Response Kit, EMS/Trauma/Response, Number of Components 85, People Served 2 to 3, Case Material Nylon, Color Orange, Number of Pockets 6, Height 6 in, Width 14 in, Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE STRYKER HEARTSINE Unitized Emergency Medical Kit, Pelican (M3199)
- AEROTAB Ibuprofen Tablets (ATIB100)
- NORTHSHORE DynaDry Supreme Liners, White, 2X-Large, 15x27, 28PK NOW 15x27, Pack/20 (1422)
- FIRST AID ONLY Aluminized Emergency Blanket, 52 in. x 84 in., PK5, 5PK (I800)
- EMI Unitized CPR Kit, Nylon (493)
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (850)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- EMI Seat Belt Cutter, Plastic (4002)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- Emi First Aid Kits