Zoro Homepage

First Response Holster Set, 1000 Denier Cordura Nylon, 7 in L, 1 in W, Blue

  • Mfr # 458

  • Zoro # G1917301


product price: $13.79
/ea

Key Features

Color
Blue
Material
1000 Denier Cordura Nylon
Includes
Disposable Penlight, EMS Shears, Scissors
Length
7 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458
Zoro #
G1917301
UPC #
-
Country of Origin
China

Dimensions

Length
7 in
Width
1 in
Height
3 in
Overall Length
7 3/8 in

Details

Item
First Response Holster Set
Color
Blue
Material
1000 Denier Cordura Nylon
Includes
Disposable Penlight, EMS Shears, Scissors
Subject Matter
Emergency
Glow-in-the-Dark
No
Case Material
1000 Denier Cordura Nylon
Features
Holster Sets are Economically Priced Yet Provide Ems Personnel With All Your Basic Response Instruments
Industry Type
Healthcare
Disposable
No
First Aid Kit Type
Kit
Blade Material
Stainless Steel
Handle Material
Plastic
Product Type
Holster Set
Blade End Type
Angled, Rounded
Disposability
Reusable

Description

First Response Holster Set, Overall Length 7 3/8 in, Color Blue, Blade Material Stainless Steel, Handle Material Plastic, Disposable No, Includes Disposable Penlight, EMS Shears, Scissors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.