Emi
LED 3-Stage Safety Baton, Red w/Clear Tip
Mfr # 3000
Zoro # G4620226
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black+Red
- Material HighImpact ABS Plastic
- Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap
- Height 13-1/2"
- Length 13 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 24 x 36 Black Rubber Mats (03-232-203)
- 3M 8210 N95 Particulate Respirators, 20Dispenser, 20PK (50051138464573)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0230-S)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, Small (MG101/S)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- PRO-LAB INCORPORATED Pro-lab Incorporated AS108 Asbestos Do It Yourself Test Kit (AS108)
- ZORO SELECT Windsock Kit, Nylon, 48 in Long, 18 in Throat Diameter, Aluminum Frame, Orange (3LWE5)
- Emi Traffic Safety