Shop EMI
See all product information
Create Account
LED Traffic Baton, 12"H, 12"L, Bl/Rd, 1 Pc
- Mfr # 3440
- Zoro # G425073396
product price:Â
$
61.05
/ea
Key Features
Product Type
LED Traffic Baton
Number of Flares Included
1
Light Patterns Included
Flashing
Minimum Operating Temperature
-4 Degrees F
Battery Size
3.7 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3440
- Zoro #
- G425073396
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- 3.7 V
- Lens Diameter
- 1 1/2 in
- Height
- 12 in
- Length
- 12 in
Details
- Product Type
- LED Traffic Baton
- Number of Flares Included
- 1
- Light Patterns Included
- Flashing
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 149 Degrees F
- Number of LEDs per Light
- 20
- Flare Stand Included
- No Stand
- Includes
- Adapter, Power Supply
- Power Source
- Battery
- LED Flare Style
- Baton
- Light Color
- Blue, Red
- Number of Light Patterns
- 5
- Body Material
- ABS Plastic
- Lens Material
- Polycarbonate
- Item
- LED Traffic Baton
- Mounting
- Clip
- Features
- Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap
- Maximum Run Time - Steady Light
- 4 hr
- Maximum Run Time - Flashing Light
- 7 hr
- Flashes per Minute
- Variable
Description
LED Traffic Baton, Product Type LED Traffic Baton, Light Color Blue, Red, Maximum Run Time - Flashing Light 7 hr, Maximum Run Time - Steady Light 4 hr, Power Source Battery, Flashes per Minute Variable, Height 12 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Features Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap, Includes Adapter, Power Supply, Includes Batteries Yes, Length 12 in, Number of Light Patterns 5, Mounting Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.