Pro Response(TM) Basic Care Kit (Navy)
- Mfr # 814
- Zoro # G623938596
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Product Type
Trauma Kit
Wound Dressings Included
(2) Sterile Conforming Bandages, (3) Abdominal Pads, (4) Sterile Conforming Bandages, (4) Sterile Pads, Adhesive Tape, Burn Dressing, Elastic Emergency Tourniquet, Emergency Pressure Bandage, Triangular Bandage
Number of Components
73
Tools Included
(2)Thermal Rescue Blankets, EMS Shears, Splinter Forceps
Includes Medication
No Medication Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 814
- Zoro #
- G623938596
- UPC #
- -
- Country of Origin
- China
- Item
- Trauma Kit
- Product Type
- Trauma Kit
- Wound Dressings Included
- (2) Sterile Conforming Bandages, (3) Abdominal Pads, (4) Sterile Conforming Bandages, (4) Sterile Pads, Adhesive Tape, Burn Dressing, Elastic Emergency Tourniquet, Emergency Pressure Bandage, Triangular Bandage
- Number of Components
- 73
- Tools Included
- (2)Thermal Rescue Blankets, EMS Shears, Splinter Forceps
- Includes Medication
- No Medication Included
- Unitized
- Bulk
- Housing Color
- Navy
- Metal Detectability
- No Metal Detectable Adhesive Bandages
- Adhesive Bandages Included
- (20) Adhesive Bandages
- ANSI Type
- Type II
- Refill Management System Included
- Guided Refill System
- ANSI Standard Met
- Not ANSI Compliant
- Water Resistance
- Water Resistant
- ANSI Class
- Class B
- Topical Medicinals Included
- (10) Antimicrobial Hand Wipes, (4) Burn Ointment Packets, (6) Triple Antibiotic Ointments
- Housing Type
- Bag
- Number of People Served
- 2
- PPE and Disposal Equipment Included
- (4) Nitrile Gloves, CPR Lifeshield
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
- Housing Material
- Nylon
- Mountable
- Portable
- Compatible Manufacturer Part Number
- 863
Dimensions
- Housing Height
- 6 1/2 in
- Housing Width
- 9 1/2 in
- Housing Depth
- 16 in
Description
Trauma Kit, Product Type Trauma Kit, Application Not Applicable, Number of People Served 2, Number of Components 73, Adhesive Bandages Included (20) Adhesive Bandages, Wound Dressings Included (2) Sterile Conforming Bandages, (3) Abdominal Pads, (4) Sterile Conforming Bandages, (4) Sterile Pads, Adhesive Tape, Burn Dressing, Elastic Emergency Tourniquet, Emergency Pressure Bandage, Triangular Bandage
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.