Pulse Oximeter, AAA, 2 1/4" L
Mfr # 875
Zoro # G807167736
product price: $42.45
/eaKey Features
Features
Automatic Shut-Off, Battery Indicator
Overall Length
2 1/4 in
For Use With
Patient
Overall Width
1 1/8 in
Battery Size
AAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
875
Zoro #
G807167736
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 1/4 in
Overall Width
1 1/8 in
Battery Size
AAA
Overall Thickness
1 1/4 in
Details
Features
Automatic Shut-Off, Battery Indicator
Item
Pulse Oximeter
For Use With
Patient
Product Type
Pulse Oximeter
Test Location
Fingertip
Measures
Pulse Rate, SPO2
Number of Batteries
2
Battery Type
AAA
Measurement Type
Pulse Rate, SpO2
Display Type
Color OLED
Patient Type
Adult, Child, Infant
Description
Pulse Oximeter, Test Location Fingertip, Display Type Color OLED, Battery Size AAA, Number of Batteries 2, Measures Pulse Rate, SPO2, For Use With Patient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.