Response Bag, Cordura Nylon, 10 in L, 17 in W, Green
Mfr # 9312
Zoro # G1458167
product price: $56.19
/eaKey Features
Material
Cordura Nylon
Length
10 in
Width
17 in
Height
2 in
Features
Large Inside Pockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9312
Zoro #
G1458167
UPC #
-
Country of Origin
China
Dimensions
Length
10 in
Width
17 in
Height
2 in
Overall Length
10 in
Overall Depth
11 in
Overall Width
5 in
Details
Item
Response Bag
Color
Green
Material
Cordura Nylon
Features
Large Inside Pockets
Closure Type
Buckle
Product Type
Response Bag
Number of Outer Compartments
2
Number of Inner Compartments
6
Description
Response Bag, Height 2 in, Width 17 in, Length 10 in, Material Cordura Nylon, Green, Closure Type Buckle, Features Large Inside Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.