Emi
Splinter Tweezer, Black, 4-1/2" L
- Zoro #: G1723482
- Mfr #: 980
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.81
Emi #980 Specifications
- Zoro #: G1723482
- Mfr #: 980
- Item: Splinter Tweezers
- Material: Stainless Steel
- Color: Black
- Blade End Style: Pointed
- Length: 4 1/2 in
- Disposable: No
- Handle Type: Corrugated
- Length (Straight Wireway): 4 1/2 in
- Product Type: Splinter Tweezers
- Country of Origin (subject to change): Pakistan
Description
Splinter Tweezers, Color Black, Length 4 1/2 in, Material Stainless Steel, Blade End Style Pointed, Handle Type Corrugated, Disposable No
Reviews of Emi #980
Explore more
- EMI Colormed Splinter Forcep, 4.5" Red 708
- EMI Splinter Tweezer, Silver, 3-1/2" L 2400
- EMI Splinter Tweezer, Silver, 4-1/2" L 2410
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W 414
- EMI Four-Fold Splint, Orng, Foam, 36in.Lx4in.W 415
- EMI Colormed Splinter Forcep, 4.5" Blue 707
- DYNAREX Sensi Wrap - Self-Adherent 4" x 5 yds Pink 3294
- MCKESSON Left Wrist / Forearm Splint, One Size Fits Most 155-79-87060
- DYNAREX Sensi Wrap - Self-Adherent 4" x 5 yds Green 3274
- NORTH COAST MEDICAL Stander NC18101 Pil-O-Splint with Plastic Dorsal Stay Standard NC18101
- Emi Immobilizers, Splints & Supports