Shop FIRST AID ONLY

Partial Refill or Kit, 2 Components, 1 People Served

  • Mfr # 90643
  • Zoro # G3718088

product price: 
$
4.29
/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
2
Includes
Triangular Bandage, CPR Mask
Width
1.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90643
Zoro #
G3718088
UPC #
092265906432
Country of Origin
Multiple
Item
Partial Refill or Kit
Color
White
Housing Material
Paperboard
Number of Components
2
Includes
Triangular Bandage, CPR Mask
Number of People Served
1
Standards
OSHA Compliant
Number of Shelves
1
First Aid ANSI Kit Type
Not ANSI Compliant
First Aid Kit Type
Refill
Unitized
Unitized
Industry Type
Healthcare
Glow-in-the-Dark
No
For Use With
First Aid Kit
First Aid Kit Mounting Type
No Mounting
Waterproof
No
Latex Content
Latex Free
Application
Industrial
Number of Pockets
0
Topical Medicinals Included
No Topical Medicinals
Wound Dressings Included
Triangular Bandage
Adhesive Bandages Included
No Adhesive Bandages
PPE and Disposal Equipment Included
CPR Mask
Includes Medication
No Medication Included
Color Coded
Color Coded
Water Resistance
Not Water Resistant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Refill Management System Included
Part Number List
ANSI Standard Met
Not ANSI Compliant
Housing Color
White
Color Code System
Yes
ANSI Type
Not ANSI Compliant
Product Type
Partial Refill or Kit

Dimensions

Width
1.88 in
Height
4 in
Depth
1.5 in
Housing Depth
1 1/2 in
Housing Width
1 7/8 in
Housing Height
4 in

Description

Partial Refill or Kit, Product Type Partial Refill or Kit, Application Industrial, Number of People Served 1, Number of Components 2, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Triangular Bandage, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 1 7/8 in, PPE and Disposal Equipment Included CPR Mask

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.