Shop EMINENCE SPEAKER

LLC PXB33K5 Crossover 3-Way 500 Hz-3500 Hz

  • Mfr # PXB33K5
  • Zoro # G003997489

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
8-1/2 in
Depth (In.)
2 in
Height (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PXB33K5
Zoro #
G003997489
UPC #
876358001514
Country of Origin
China

Dimensions

Width (In.)
8-1/2 in
Depth (In.)
2 in
Height (In.)
4 in

Details

Item
Audio Crossover

Description

  • Type: 3-way.
  • Cabinet Ready: No.
  • Crossover Frequency: 500 Hz / 3500 Hz.
  • Slope: 12 dB/octave.
  • Impedance: 8 ohms.
  • Power Handling: 400 W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.