Emist

Electrostatic Roller Cart Sprayer (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Spray Bottles

Key Features

  • Polarity Unipolar Postitive
  • Includes Batteries Yes
  • Number of Batteries Included 1
  • Battery Type Li-Ion
  • Droplet Size 85 micron
See all product information

Product Information

Dimensions

Droplet Size 85 micron
Battery Size 14.4VDC

Details

Polarity Unipolar Postitive
Includes Batteries Yes
Number of Batteries Included 1
Battery Type Li-Ion
Electrostatic Yes
Spray Distance 24 to 36 in
Compatible Chemicals Any Water Soluble Solution
Includes Power Pack, Tank, Harness, Holster, ESD Grounding Strap, Battery Charger
Sprayer Application Disinfecting
Item Electrostatic Roller Cart Sprayer
Adjustable Nozzle No
Sprayer Tank Capacity 1 gal
Coverage per Tank 54,000 High-Touch Point sq ft
Requires Batteries Yes
Basic Power Source Battery

Description

Electrostatic Roller Cart Sprayer, Sprayer Type Cart, Sprayer Application Disinfecting, Sprayer Tank Capacity 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products