Zoro Homepage

Stick Steering System - 12ft

  • Mfr # MS7-12-EMP

  • Zoro # G215558898


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
22.25 in
Material
Steel
Depth
17.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS7-12-EMP
Zoro #
G215558898
UPC #
840080490403
Country of Origin
India

Dimensions

Length
22.25 in
Depth
17.12 in

Details

Color
Black
Material
Steel

Description

A Classic Stick Steering System commonly used in fishing boats to maximize usable space by eliminating the need for a helm. This EMP system has a maximum horsepower rating of 70HP / 90HP Jet. Features a quicker turning ratio for faster response and a shorter travel distance from lock to lock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.