Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Emp Vro Replacement Pump Engineered Marine Products 1399-07359

Vro Replacement Pump Engineered Marine Products (Discontinued)

  • Mfr # 1399-07359
  • Zoro # G407827603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1399-07359
Zoro #
G407827603
UPC #
-
Country of Origin
United States

Description

VRO or Variable Ratio Oiling replacement pump works like most of the 2stroke oiling systems for mixing gasoline and lubricating oil as fuel VRO Replacement Nonoiling fuel pump, 139907359 requires premixing of fuel and oil Compatible on 90HP to 250HP V4 and V6 Looper and crossflow engines at 90degree cylinder block This product cannot be used on a 60degree angle cylinder blockNo wiring needed and an excellent, economical replacement pump Key Features EMP exclusive NonOiling Fuel Pump for 90250 Hp V4V6 It will not fit 60 degrees application Each of its pumps is handassembled and inspected in the USA used along with flat head screws In craftsmanship, a body cast with antique gold color with a relief hole The cover gaskets are made of performance micropore nonasbestos MP16 gasket material with a tint of pink The Fuel hose is an Americanmade based nitrilebased material and is designed for fuel systems Specifications Brand EMP engineered marine products SKU 139907359 UPC 840080449333 Weight 102 LBS Emp Exclusive NonOiling Fuel Pump For 90250Hp V4V6 Crossflow And Looper Will not fit 60 application This product replaces VRO, 139907359

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.