Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MAR-5010-7218-3 Dreamy Field Hand Painted; Heavily Textured Bold Metallics Canvas Art by Martin Edwards
Mfr # MAR-5010-7218-3
Zoro # G203733276
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Empire Art Direct
- MFR # MAR-5010-7218-3
- Zoro # G203733276
- UPC # 28201501072
- Country of Origin China
- Category Wall Art & Decor
Description
Dreamy Field Hand Painted, Heavily Textured Bold Metallics Canvas Art by Martin Edwards
Shimmering from a grey silver to ruddy brown, the gathered shapes in this image feel like ears of corn in a misty field. There is a dreamlike and distant quality to this hand-painted piece, which has a clear foreground and faded background, drawing the viewer in to explore further. There is something dour and heartfelt about the choice of colours, certainly making this image suitable for introspection and contemplation.
Specifications- Style: Contemporary, Modern
- Subject: Abstract, Geometric
- Frame Color: Clear
- Frame Material: Wood
- Orientation: Square
- Shape: Rectangle
- Dimension: 72 x 18 x 2.0 in.
- Weight: 28.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- MARTEX Bedspread, Full, Slate (Mainspread)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- Empire Art Direct Wall Art & Decor