Box of Rainbow Color, 1 lb., Cement B, PK2, BLUE, 2 PK
- Mfr # M9014-1-0
- Zoro # G2857049
product price:Â
$
22.15
/pk of 2, $11.08/ea
Key Features
Application
To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
Color
Blue
Material
Cement
For Use With
To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies
Height
5.5 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M9014-1-0
- Zoro #
- G2857049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.5 inch
- Length
- 3 inch
Details
- Item
- Box of Rainbow Color, 1 lb, Cement B, PK2
- Application
- To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
- Color
- Blue
- Material
- Cement
- For Use With
- To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies
- Features
- No effect on efflorescence but make it more noticable
Description
Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.