Shop TENON
See all product information
Create Account
Refractory Mortar
- Mfr # 121094
- Zoro # G323924523
product price:Â
$
76.99
/ea
Key Features
Container Size
50 lb
Container Type
Pail
Compound Base
Crystalline Silica
Maximum Application Temperature
100 Degrees F
Horizontal Incline Self-Leveling
Not Self-Leveling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121094
- Zoro #
- G323924523
- UPC #
- 037826121091
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Details
- Item
- Mortar
- Container Type
- Pail
- Compound Base
- Crystalline Silica
- Maximum Application Temperature
- 100 Degrees F
- Horizontal Incline Self-Leveling
- Not Self-Leveling
- Full Cure Time
- 28 day
- Standards
- ASTM C199
- Minimum Application Temperature
- 40 Degrees F
- Mixing Ratio
- Varies, refer to TDS
- Mortar Type
- Refractory Mortar
- Environment
- Outdoor
- Working Time
- 1 hr
- Color
- Gray
- Series
- Tenon(R)
- Surface Incline
- Vertical
- Product Type
- Mortar
- For Surface Material
- Concrete, Stone, Wood
- Product Form
- Powder
- Resistance Properties
- Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Water-Resistant
Description
Mortar, Product Form Powder, Resistance Properties Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Water-Resistant, Mortar Type Refractory Mortar, Container Size 50 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 28 day, Environment Outdoor, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F, Standards ASTM C199
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.