Shop EMPIRE BLENDED PRODUCTS
See all product information
Create Account
Box of Rainbow Color, 1 lb., LP Green, PK2, LP Green, 2 PK
- Mfr # M9004-0-1
- Zoro # G2857082
product price:Â
$
26.99
/pk of 2, $13.50/ea
Key Features
Application
Use in Concrete, Stucco. Mortar, plaster and Materials Containing Lime and Alkalies
Color
LP Green
Material
Cement
Height
5.5 inch
For Use With
Colored Concrete to add to white concrete to create a color mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M9004-0-1
- Zoro #
- G2857082
- UPC #
- -
- Country of Origin
- United States
- Item
- Box of Rainbow Color, 1 lb, LP Green, PK2
- Application
- Use in Concrete, Stucco. Mortar, plaster and Materials Containing Lime and Alkalies
- Color
- LP Green
- Material
- Cement
- For Use With
- Colored Concrete to add to white concrete to create a color mix
- Features
- No effect on efflorescence
Dimensions
- Height
- 5.5 inch
- Length
- 3 inch
Description
Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.