Shop TOMES
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Concrete Mix, PK7
- Mfr # F10070065
- Zoro # G024447253
product price:Â
$
330.99
/pk of 7, $47.28/ea
Key Features
Foot Traffic Functional Cure
24 hr
Working Time
30 min
Product Type
Concrete Mix
Container Size
65 lb
Vehicle Traffic Functional Cure
7 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F10070065
- Zoro #
- G024447253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 65 lb
Details
- Item
- Concrete Mix
- Foot Traffic Functional Cure
- 24 hr
- Working Time
- 30 min
- Product Type
- Concrete Mix
- Vehicle Traffic Functional Cure
- 7 day
- Full Cure Time
- 28 day
- Container Type
- Bag
- Color
- Gray
- Finishing Features
- Machinable, Paintable, Sandable, Stainable
- Series
- FormFlo P-51
- Coverage
- 6.6 sq ft @ 1 in
- Compressive Strength - Maximum
- 6,000 psi
Description
Concrete Mix, Container Size 65 lb, Container Type Bag, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 28 day, Working Time 30 min, Standards Not Applicable, Package Quantity 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.