Zoro Homepage

Cement Colors Mix, 5 lb., Box, LP Brown

  • Mfr # 9003-0-5

  • Zoro # G2859060


product price: $52.39
/ea

Key Features

Application
Precast tiltup and Cast in place applications
Color
LP BROWn
Height
9 1/4 in
For Use With
Concrete flat work installations
Material
Cement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003-0-5
Zoro #
G2859060
UPC #
-
Country of Origin
United States

Dimensions

Height
9 1/4 in

Details

Item
Box of Rainbow Color,5 lb.,LP Brown
Application
Precast tiltup and Cast in place applications
Color
LP BROWn
For Use With
Concrete flat work installations
Material
Cement

Description

Box of Rainbow Color,5 lb.,LP Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.