Zoro Homepage

Patch All Repair Mortar, 4 Inch Height, 12 Inch Width

  • Mfr # 8140-0-50

  • Zoro # G2872035


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Color
White
Height
4 Inch
Features
The fast setting, low shrinkage and high strength of PATCH ALL allow it to be placed and sculpted to final shape in a single application up to 2" in thickness.
Material
Mortar
Depth
19.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140-0-50
Zoro #
G2872035
UPC #
-
Country of Origin
United States

Dimensions

Height
4 Inch
Depth
19.5 Inch
Length
19.5 Inch
Width
12 Inch

Details

Item
Patch All Repair Mortar
Color
White
Features
The fast setting, low shrinkage and high strength of PATCH ALL allow it to be placed and sculpted to final shape in a single application up to 2" in thickness.
Material
Mortar
Lockout Application
Used in construction where high early strength, excellent durability, and low shrinkage is required
Weight
50 Pounds
For Use With
fast-setting, high-performance, multi-use blend of hydraulic cement, polymers, fine aggregates, and special additives used for concrete repair and new construction

Description

Patch All Repair Mortar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.