Shop EMPIRE BRASS
See all product information
U-YNN16N RV Non-Metallic Home Bar Faucet with Teapot Handles 4in - Brushed Nickel
Mfr # U-YNN16N-E
Zoro # G516559716
original price:Â $48.95 , new price: $43.99 , 10 percent off
new price:Â $43.99
/eaKey Features
Color
Brown
Depth
9.5 in
Material
Plastic
Length
14 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- U-YNN16N-E
- Zoro #
- G516559716
- UPC #
- 765227004490
- Country of Origin
- China
Dimensions
- Depth
- 9.5 in
- Length
- 14 in
Details
- Color
- Brown
- Material
- Plastic
Description
Empire Brass' U-YNN16N RV Home Bar Faucet fits all standard bar sinks. Features a 4 wide base and a 6-3/4 tall gooseneck-style spout. The gooseneck-style spout provides high clearance to allow for deep pots and large pans. Faucet features classic roman-style teapot handles. This faucet features a warm brushed nickel finish for an upgraded, clean look. Designed for installation on a standard 2-hole sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.