Zoro Homepage

Gas Fired Room Heater, 26 In. H, LP

  • Mfr # RH35LP

  • Zoro # G4574132


product price: $1,251.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Gas Type
LP
BtuH Input
35,000
BtuH Output
24,500
Vent
4 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH35LP
Zoro #
G4574132
UPC #
720968123527
Country of Origin
United States

Dimensions

Height
26 in
Width
37 in
Depth
18 3/8 in
Manufacturers Warranty Length
10 yr Combustion Chamber, Limited 1 yr Parts
Pipe Size Supply
1/2 in
Overall Height
26 in
Overall Width
37 in
Connection Size
1/2 in
Overall Dimensions - H x W x D
26 in x 37 in x 18 3/8 in
Vent Diameter
4 in
Overall Depth
18 3/8 in

Description

Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Solid Face, Heating Capacity Input 35,000 BtuH, Heating Capacity Output 24,500 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 4 in, Overall Height 26 in, Overall Width 37 in, Overall Depth 18 3/8 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow Direction Horizontal, Air Temperature Rise 160, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 18 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.