RV Potable Water Hose Set - 15ftCoil Hose with 4in Black Quick Disconnect and 7-Function Sprayer

  • Mfr # CRD-BKQDC5-15CHSPRY

  • Zoro # G316468010


product price: $50.39
/ea

Key Features

Material
Plastic
Length
10 in
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD-BKQDC5-15CHSPRY
Zoro #
G316468010
UPC #
765227008016
Country of Origin
Indonesia

Dimensions

Length
10 in
Depth (In.)
3 in

Details

Material
Plastic
Color
Blue

Description

Provide easy access to water with Empire Faucets RV Water Hose Set; Quickly install the portable coil garden hose and start using immediately. Fully extended, the curly hose measures 15 feet 180in long; Self retracting slinky hose shrinks down to 8 inches 20cm; The coiled outdoor hose retains its shape to prevent kinks or knots. 7-function spray options include mist, full, cone, center, flat, shower, and jet; Blue 5.5-inch 14cm water sprayer is designed with non-slip traction ridges; To use the handheld garden sprayer, first choose your setting and squeeze the black handle. Black camper hose quick disconnect features hot and cold knobs; Hot temperature knob is on the right and the cold knob is on the left; Quick disconnect with deck plate is 6.3 x 2.3 x 4 inches 16 x 6 x 10cm. Package Contents: Package includes a 4-inch 16cm tall black disconnect with hot and cold knobs; 15 foot 180in blue spiral hose with steel connector valves; Handheld 5.5-inch 14cm camping hose sprayer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.