Shop EMPIRE FAUCETS
See all product information
Single Handle Shower Valve with Vacuum Breaker and Decorative Handle - 4in, Matte Black
Mfr # U-YSL53BMTLVR-E
Zoro # G816559782
product price:Â $41.15
/eaKey Features
Length
6 in
Depth
6 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U-YSL53BMTLVR-E
Zoro #
G816559782
UPC #
765227007866
Country of Origin
Indonesia
Dimensions
Length
6 in
Depth
6 in
Details
Color
Black
Material
Plastic
Description
The Empire RV matte black shower U-YSL53VBMBLVR-E combines a residential look and better functionality for your RV. This single handle RV shower valve mixes hot and cold water more efficiently to the correct temperature faster = water savings! The enlarged decorative handle is not only durable, but is also equipped with a temperature directional button. modern look to your RV shower. With smooth ceramic disc like action gives you that familiar residential function in your RV shower. Top mount vacuum breaker makes it easer to connect your Empire personal shower hose. Update your RV with Empire Faucets to make your camping experience more enjoyable!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.