This item is Discontinued.

Empire Level 48" True Blue Magnum Masonry Level E90.48

48" True Blue Magnum Masonry Level (Discontinued)

  • Mfr # E90.48
  • Zoro # G4875398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E90.48
Zoro #
G4875398
UPC #
015812090484
Country of Origin
United States

Dimensions

Length
48"

Details

Accuracy
0.0005"
Color
Blue
Features
Superior Durability; High Contrast e-BANDTM Vials Highlight the Edge of the Bubble; Enlarged Center Vial for Enhanced Visibility; Ergonomic; Grip Zones Enhance Comfort and Portability; Hang Hole for Ease of Storage; Shatter Resistant Lenses Protect Vials from Damage; Replaceable Vials & Lenses; Aluminum Reinforced Frame for Added Durability
Item
Magnum Level,True Blue,48"

Description

When you need a new masonry level, the Empire E90.48 48" True Blue Magnum Masonry Level is the perfect choice. It has an aluminum reinforced frame that will not warp, and replaceable lenses that will not fog over in wet or humid conditions. The large 2" center level vial is easy to read. This level also features 2 plumb vials for versatility. The Empire E90.48 48" True Blue Magnum Masonry Level is the tool you can count on for accurate leveling work every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.