Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Barricade Tape with Black Ink 3in x 300ft Yellow

  • Mfr # 71-0301

  • Zoro # G422589760


product price: $8.99
/ea
Sold in multiples of 36 for $323.64

Key Features

Tape Width
3 in
Material
Polyester
Tape Length
300 ft
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-0301
Zoro #
G422589760
UPC #
015812713017
Country of Origin
Thailand

Dimensions

Tape Width
3 in
Tape Length
300 ft

Details

Material
Polyester
Color
Yellow
Item
Utility Warning Tape

Description

Made of durable plastic Remains pliant in cold weather 300' x 3" Caution Barricade Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.