Shop EMPIRE
Create Account
LS24C2 24 in. Ceramic Fiber Fireplace Log Set; Charred Oak - 4 Piece
- Mfr # LS24C2
- Zoro # G004121678
product price:Â
$
357.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS24C2
- Zoro #
- G004121678
- UPC #
- 720968995315
- Country of Origin
- China
Description
A vented/Vent-Free gas log set makes a great alternative to the hassle of building a log fire in your wood-burning fireplace. Just like a wood fire, a vented gas log set provides plenty of mesmerizing flames and flickering light. Vented/Vent-Free log sets are considered decorative systems and must be installed in a vented fireplace.
Features- 24 in. Ceramic Fiber Log Set
- Four piece log set
- Log sets are hand painted
- Approved for use in any certified vent-free firebox
- For use with slope glaze burner system
- 4 Piece
- Color: Charred Oak
- Size: 24 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.