Shop EMPIRE

LSU24RR 24 in. Multi-Sided Refractory Fire Place Log Set

  • Mfr # LSU24RR
  • Zoro # G004121524

product price: 
$
644.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSU24RR
Zoro #
G004121524
UPC #
720968991508
Country of Origin
China

Description

Empire log set is specifically designed for fireplace. This beautifully designed log set features 24 hand-painted refractory logs that when stacked on the Slope Glaze Vista Burner provide a realistic look. The artistically crafted logs have an authentic bark look with split wood and sawn ends showing.

Features
  • 24 in. Multi-Sided Refractory Fire Place Log Set
  • 24" Multi-Sided Refractory Log Set
  • Log sets are hand painted
  • Realistic split-wood design
  • For use with Vented/Vent-Free Slope Glaze Vista Burner
Specifications
  • Size: 24 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.